Women's Athletic Shoe, 6 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G303498037


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G303498037
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
6
Height
3 in
Width
M
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Insole Material
Polyurethane
Toe Shape
Round
Oil Resisting Sole
Yes
For Outdoor Traction
No
Liner Material
Mesh
Non Metallic Upper
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Heat Resistant
No
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Laces Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Upper Color
Black
Non-Marking Upper
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
Closure Type
Lace Up
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
Mesh
Insole System
Removable
Conductive
No
Static Dissipative
No
Footwear Construction
Cemented
Insole Color
Yellow
Completely Non Metallic
No
Resists
Oils, Slips
Heel Style
Flat Heel
Last Number or Name
Sparta ll
Shank Material
Nylon
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Midsole Technology
KEEN.ReGEN
Features
EH
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Chain Saw Cut Resistant
No
Outsole Color
Black
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Waterproof Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Lugs
Nylon/TPU
Style Number
1025571
Toe Style
Round Toe
Upper Material Description
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Midsole Material
EVA, Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.