This item is Discontinued.

Hurst Mfg Lifting Bag Set, 361 Ton 1314029100

Lifting Bag Set, 361 Ton (Discontinued)

  • Mfr # 1314029100
  • Zoro # G3035140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1314029100
Zoro #
G3035140
UPC #
-
Country of Origin
Unknown

Details

Capacity (Tons)
361
Material
CR
Connector Type
Quick Change
Operating Temp. Range (F)
-40 to 194
Item
Lifting Bag Set
Includes
Lifting Bags (1) V1, (1) V3, (1) V5, (1) V6, (1) V10, (1) V12. (1) V18, (1) V20, (1) V24, (1) V31, (1) V35L, (1) V40, (1) V54, and (1) V68
Max. Pressure (PSI)
116
Reinforcement
Aramide

Description

Lifting Bag Set, Includes Lifting Bags (1) V1, (1) V3, (1) V5, (1) V6, (1) V10, (1) V12. (1) V18, (1) V20, (1) V24, (1) V31, (1) V35L, (1) V40, (1) V54, and (1) V68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.