Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, XL 12 PK

  • Mfr # 68-162/XL

  • Zoro # G303519558


product price:  $63.99
/pk 12, $5.33/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-162/XL
Zoro #
G303519558
UPC #
616314086205
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Minimum Temperature
Not Rated
Standards
Not Tested
Glove Materials
Cowhide
Includes Double Palm
No
Anti-Static
No
Stitching Material
Nylon
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Reflective Backing
No
Pairs per Package
12
Glove Back Color
Gray
Leather Glove Style
Drivers
Brand and Series
PIP(R) 68-162
Leather Coverage Style
Full Leather
Leather Glove Liner Type
Unlined
Cuff Style
Shirred Slip-On
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Insulated
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
Not Rated
Cuff Color
Beige
Oil-Resistant
No
Palm/Back Material
Cowhide
Series
68-162
Sold As
Pair
Palm Style
Single Layer
Cuff Material
Leather
Biodegradable
Non-Biodegradable
Leather Color
Gray
Glove Hand Style
Left and Right
Palm Color
Gray

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.