
Carpet Cable Cover, 12 ft L, 3 in W, 1 Channel, Nylon, Gray
Mfr # SF3-12-GRAY
Zoro # G303527928
product price: $55.45
/eaKey Features
Number of Channels
1
Material
Nylon
Color
Gray
Reusable
Yes
Washable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF3-12-GRAY
Zoro #
G303527928
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft
Width
3 in
Details
Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Gray
Reusable
Yes
Washable
Yes
Description
Safcord’s Carpet Cord Covers come in a variety of colors and sizes to suit your personal and professional needs. The cable hiders are an extremely flexible and durable solution that will effectively house your cables and eliminate tripping hazards. Using hook and loop technology, these cable protectors will securely fasten your cables without leaving messy adhesive behind and damaging your carpets. Providing the lowest possible profile, these cord covers are easy to install and can be used indoors and outdoors. Safcord’s carpet cord covers do not work on cut pile carpet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.