Window Frame Kit, Steel, 27 x 6 In.
Mfr # L-FRA100-6x27
Zoro # G3035584
product price:Â $93.19
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
27 in
Opening Width
6 in
Includes
#8 x 1 3/4 in Phillips Head SMS
For Use With
Wood or Metal Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-FRA100-6x27
Zoro #
G3035584
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
27 in
Opening Width
6 in
Window Width
4 in
Window Height
25 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Description
Door Window Frame Kit, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.