Rubber Grommet, Style 1, SBR 60, PK25

  • Mfr # SBRMS35489-71

  • Zoro # G303578487


product price:  $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90

Key Features

Rubber Material
SBR
Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
7/16 in
Panel Thickness (D)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRMS35489-71
Zoro #
G303578487
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
7/16 in
Panel Thickness (D)
3/16 in
Panel Hole Dia. (E)
11/16 in
Groove Width
0.19 in
Groove Diameter
0.69 in
Outside Diameter
0.94 in
Overall Thickness
0.44 in
Inside Diameter
0.44 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
71
Durometer
60A
AN 931 Number
B7-11
Operating Temperature - Minimum
50 Degrees F
Tensile Strength
900 psi
Product Count
25
Material
SBR
Grommet Style
Style 1
Operating Temperature - Maximum
212 Degrees F
Shape
Round
Resistance Properties
Abrasion Resistant
Color
Black
Dash Number
B7-11
Product Type
Grommet
Finish
Unfinished
Hardness
60A

Description

Grommet, SBR, Unfinished, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.