Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314002500
Zoro #
G3036035
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Lift Height (In.)
10-39/64
Length (In.)
19
Width (In.)
20
Details
Capacity (Tons)
19.5
Max. Pressure (PSI)
116
Connector Type
Quick Change
Item
Lifting Bag
Reinforcement
Aramide
Air Required (Cu. Ft.)
6.9
Operating Temp. Range (F)
-40 to 194
Material
CR
Description
Lifting Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.