Collet, Copper, 1/8 In, PK5

  • Mfr # 13N24

  • Zoro # G3036257


product price:  $17.59
/pk 5, $3.52/ea

Key Features

For Use With
A-150 Auto, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
1/8 in
Material
Copper
Diameter
1/8 in
Type
Standard Collet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13N24
Zoro #
G3036257
UPC #
608201004621
Country of Origin
United States

Dimensions

Diameter
1/8 in
For Maximum Electrode Diameter
0.125 in

Details

Item
Collet
For Use With
A-150 Auto, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
1/8 in
Material
Copper
Type
Standard Collet
Reference Number
13N24
TIG Torch Application
Gas Lens, Non-Gas Lens
Compatible with Series
20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
Welding Processes
TIG Welding (GTAW)
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV

Description

Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.