This item is Discontinued.

Hon Rectangular Utility Table, 60 in X 29 in, Columbian Walnut HONUTM3060ZPCHR

Rectangular Utility Table, 60 in X 29 in, Columbian Walnut (Discontinued)

  • Mfr # HONUTM3060ZPCHR
  • Zoro # G3036358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONUTM3060ZPCHR
Zoro #
G3036358
UPC #
089192766178
Country of Origin
United States

Dimensions

Width
60 in
Height
29 in
Depth
30 in
Top Thickness
1 3/25 in

Details

Item
Utility Table
Shape
Rectangular
Tabletop Color
Columbian Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
Self-Edged
Leg Type
Adjustable Leveling Guides
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA, ISTA
Edge Color
Black
Surface Material
Thermal Fused Laminate
Load Rating
600 lb

Description

Utility Table, Surface Material Thermal Fused Laminate, Load Rating 600 lb, Shape Rectangular, Width 60 in, Depth 30 in, Height 29 in, Tabletop Color Columbian Walnut, Frame Color Silver, Frame Material Steel, Leg Type Adjustable Leveling Guides, Edge Color Black, Edge Type Self-Edged, Top Thickness 1 3/25 in, Assembled/Unassembled Unassembled, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.