This item is Discontinued.

Hon Conference Table Modesty Panel, 72 In HONMODP72S

Conference Table Modesty Panel, 72 In (Discontinued)

  • Mfr # HONMODP72S
  • Zoro # G3036470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONMODP72S
Zoro #
G3036470
UPC #
089192597949
Country of Origin
Unknown

Dimensions

Height
9 1/2 in
Length
66 in
Width
1 3/10 in

Details

Series
Huddle
Base Finish
Charcoal
Standards
Exceeds ANSI/BIFMA and ISTA Performance Standards
Item
Conference Table Modesty Panel
Material
Steel

Description

Conference Table Modesty Panel, Standards Exceeds ANSI/BIFMA and ISTA Performance Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.