Degreaser, 55 gal Drum, Liquid

  • Mfr # 03555

  • Zoro # G303664920


product price:  $5,423.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 gal
Cleaner Form
Liquid
Degreaser Application
Bearings, Bonding prep, Chains, Cranes, Engines, Forklifts, Gears, Machinery, Printing Presses, Pulleys, Wire Cables
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03555
Zoro #
G303664920
UPC #
078827035550
Country of Origin
United States

Dimensions

Size
55 gal
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Bearings, Bonding prep, Chains, Cranes, Engines, Forklifts, Gears, Machinery, Printing Presses, Pulleys, Wire Cables
Fragrance
Fruity
Recommended Dilution
Ready to Use
Color
Clear
Net Weight
55 gal
Features
Dirt, Fast Acting Solvent for Degreasing Parts and Equipment, Grease, Heavy Duty Penetrating Degreaser, Moisture and Other Contaminants, No Ozone Depleting Chemicals, No Residue, No Rinsing, Penetrating Action Instantly Removes Oil, Wax
Cleaner Container Type
Drum
Biodegradable
No
Nonflammable
No
Product Series
ZeroTri
Plastic Safe
No
Butyl Free
Yes
Base Formula
Solvent Based
Cleaner Chemical Product Grouping
Degreasers
Properties
Butyl Free
NSF Rating
C1
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
65%
Application
Equipment/Machinery
Flash Point
1.4°F
Standards
Boeing BAC 5750 Rev. J; NSF International C1; Pratt & Whitney Canada MMC 21530
Primary Chemical
None
Chlorinated/Non Chlorinated
Non Chlorinated
Removes
Grease, Grime, Oil, and Other Oil-Based Contaminants
Specific Gravity
0.74 - 0.76 @ 20°C

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 346 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 65 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, CFIA Certification, NSF Rated, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.