Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:80B:C , Monoammonium Phosphate

  • Mfr # 10HABC

  • Zoro # G3036813


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HABC
Zoro #
G3036813
UPC #
868494000216
Country of Origin
United States

Dimensions

Cylinder Height
22-7/8 in
Cylinder Diameter
3-1/2 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed, ULC Listed, CAL FIRE Listed
Maximum Discharge Distance
15 ft
Discharge Time
22 sec
Mount Type
Surface Mount
Disposable
No
Handle Material
Stainless steel
Hose Included
Yes
Container Type
Cylinder
Fill Type
Charged and Filled
Minimum Operating Temperature
-40 Degrees F
Included Mount Bracket
Wall Bracket
Charging
Rechargeable
Maximum Operating Pressure
195 psi
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Cylinder Finish
Powder Coated
Cylinder Color
Red
Features
Hook Holds Unit Securely, Even if Bumped or Pushed, Not Recommended for Use On Sensitive Electronic Equipment
Includes
Mount Bracket, Hose

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/2 in, Cylinder Height 22 7/8 in, Cylinder Material Aluminum, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Hook Holds Unit Securely, Even if Bumped or Pushed, Not Recommended for Use On Sensitive Electronic Equipment, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.