Duct Tape, Red, 60 yd L, 2-3/4 in W

  • Mfr # 2280

  • Zoro # G3036873


product price:  $10.29
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2280
Zoro #
G3036873
UPC #
742366011596
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Length
55 m
Duct Tape Thickness
9.0 mil
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
5.9 in

Details

Item
Duct Tape
Tape Color Family
Red
Tape Color
Red
Material
Polyethylene Coated Cloth
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
2280
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Standards
UL 723
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
70 oz/in
Tape Tensile Strength
24 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Specifications Met
UL Listed
Tape Brand
Nashua
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Steel
70 oz/in
Tape Resistance Properties
Moisture-Resistant
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
40 Degrees F
Duty Rating
Standard Duty
Tape Sub-Type
General Purpose Duct Tape
Brand and Series
Nashua 2280
Tape Adhesive Format
Single-Sided
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse

Description

Adhesion to Steel 70 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 2280, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.