Zoro Homepage
This item is Discontinued.
Hon 3-Shelf Bookcase, Laminate 43-3/8"x36" Henna Cherry HON10753JJ

3-Shelf Bookcase, Laminate 43-3/8"x36" Henna Cherry (Discontinued)

  • Mfr # HON10753JJ
  • Zoro # G3037338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON10753JJ
Zoro #
G3037338
UPC #
020459562843
Country of Origin
United States

Dimensions

Depth
13 1/8 in
Height
43 in
Width
36 in

Details

Item
Bookcase
Series
10700
Number of Shelves
3
Color
Henna Cherry
Shelf Capacity
105 lb
Shelf Adjustments
Fixed
Assembly
Fully Assembled
Material
Laminate
Standards
ANSI/BIFMA, ISTA

Description

Bookcase, Material Laminate, Color Henna Cherry, Number of Shelves 3, Standards ANSI/BIFMA, ISTA, Shelf Capacity 105 lb, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.