No. 10 Grain Scoop, Plastic Blade, 48 in L, Wood Handle
Mfr # 1680100GR
Zoro # G3037711
product price:Â $45.89
/eaKey Features
Handle Length
48 in
Blade Size
#10
Handle Material
Wood
Blade Material
Plastic
Handle Type
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1680100GR
Zoro #
G3037711
UPC #
049206168015
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Size
#10
Blade Width
14-1/4 in
Blade Length
17-3/4 in
Overall Length
65-3/4 in
Details
Handle Material
Wood
Blade Material
Plastic
Handle Type
Straight
Handle Color
Wood
Item
Grain Scoop
Blade Type
#10
Color
natural
Application
For Moving and Scooping Grain, Seed, Feed, Fertilizers and Other Granulated Materials
Features
Non-Sparking; Corrosion Resistant
Corrosion Resistant
Yes
Product Type
Scoop Shovel
Blade Color
Gray
ESD Safe
No
Number of Ribs
3
Detachable Handle
No
Non-Sparking
Yes
Description
Grain Scoop, Product Type Scoop Shovel, Blade Type #10, Blade Material Plastic, Number of Ribs 3, Blade Length 17 3/4 in, Blade Size #12, Blade Width 14 1/4 in, Gauge Not Applicable, Blade Color Gray, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Wood, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking Yes, Overall Length 65 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.