Input/Output Module, 8 Inputs, 8 Outputs

  • Mfr # 6ED10551CB100BA2

  • Zoro # G3038572


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, Mfr. No. 6ED10580BA080YA1
Includes
LOGO! DM16 24 expansion module
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ED10551CB100BA2
Zoro #
G3038572
UPC #
887621847272
Country of Origin
China

Dimensions

Width
72 millimetre
Depth
58 millimetre
Height
90 millimetre
Overall Depth
2.28 in
Overall Width
3.6 in
Overall Height
3.54 in

Details

Item
Input/Output Module
Power Required
24V DC
Number of Inputs
8
Number of Outputs
8
For Use With
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, Mfr. No. 6ED10580BA080YA1
Includes
LOGO! DM16 24 expansion module
Features
Transitor
Product Type
Input/Output Module
Output Type
(8) Digital
Supply voltage type
DC
Max. perm. voltage
29 volt
Input current for state 1
2 milliampere
Output current
0 ampere
Redundancy-compatible present
No
min. supply voltage with DC
20 volt
Number of inputs, digital
8
Input voltage, type
DC
Number of outputs, digital
8
Manufacturer product root
Expansion module
Manufacturer product family
LOGO!
min. permissible voltage at input
0 volt
max. supply voltage with DC
28.8 volt
digital outputs, configurable
Yes
max. permissible voltage at input
29 volt
Max. delay time with change of signal
2 millisecond
Output voltage type
DC
description of product type
DM16 24
Design of digital output
Transistor
digital inputs, configurable
Yes
Min. delay time with change of signal
2 millisecond
Short circuit protection, outputs present
Yes
min. permissible voltage at output
0 volt
Design of electrical connection
Screw/spring connection
Input Circuit Current - Maximum
2 mA
Compatible with Manufacturer Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Current Rating
250 mA
Wire Connection Type
Screw Clamp
Input Type
Transitor
Input Circuit Voltage - Maximum
24 V DC
Output Circuit Current - Maximum
0.3 A
Mounting Style
DIN Rail
Compatible with Mfr. Model No.
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use with Mfr Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Part Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Manufacturer Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
For Use With Mfr. Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible with Manufacturer Model No.
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Pump Manufacturer Part Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1
Compatible Mfr. Model Number
6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1

Description

Input/Output Module, Number of Inputs 8, For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10521MD000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, Mfr. No. 6ED10580BA080YA1, Number of Outputs 8, Power Required 24V DC, Product Type Input/Output Module, Current Rating 250 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.