Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs.
Mfr # CMMT12044
Zoro # G303927292
product price:Â $37.98
/eaKey Features
Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT12044
Zoro #
G303927292
UPC #
885911588225
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Size Range
1/4 in to 13/16 in
Container Length
20 1/2 in
Deep Socket Size
3/8 in
Container Width
14 1/4 in
Container Height
5 1/2 in
Socket Size
1/4-in, 5/16-in, 3/8-in, 7/16-in, 1/2-in, 9/16-in, 5/8-in, 11/16-in, 3/4-in, 13/16-in, 7/8-in
Details
Item
Socket Set
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Includes
3/8-in. Drive Deep 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{11}}
Number of Pieces
11
Includes Wrenches
No
Includes Drive Tools
Yes
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Product Type
Socket Set
Number of Deep Sockets
11
Description
Socket Set, Deep Socket Count/Style (11) 6-Point, Drive Size 3/8 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.