Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5661-I

  • Mfr # 5661-I

  • Zoro # G3039456


product price:  $10.39
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5661-I
Zoro #
G3039456
UPC #
754473926960
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Compressed Air
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Self-Adhesive
No
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
248 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Plastic
Water Resistant
No
ISO 14726
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
Printed Language
English
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Compressed Air
UV Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.