Selector Switch, 22 mm, 1NO, White

  • Mfr # 3SU1100-2BM60-1NA0

  • Zoro # G3039780


product price:  $65.39
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO
Action
Momentary/Momentary/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1100-2BM60-1NA0
Zoro #
G3039780
UPC #
804766070471
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
4 in
Overall Height
1.25 in
Overall Width
2 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO
Action
Momentary/Momentary/Momentary
Cam
No Cam Included
Operator Head Material
Plastic
Color
White
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Bezel Material
Plastic
Position
3
Key Removal
No Key
Bezel Color
Black
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Contact Rating
10A @ 600V AC, 1A @ 600V DC
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position B
OO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XX
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position C
XX
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
3SU1100
Spring-return
Yes
Type of control element
Toggle
With front ring
Yes
Material front ring
Plastic
Colour button
White
Degree of protection (IP)
IP67/IP69K
Suitable for illumination
Yes
Number of switch positions
3
Number of contacts as change-over contact
0
Switching function latching
No
Number of contacts as normally open contact
2
Type of electric connection
Screw connection
Number of contacts as normally closed contact
0
Colour front ring
Black
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Plastic
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
On
Operator Head Color
White
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On
Operator Illumination
Illuminated
Hazardous Location Specification
Not Rated

Description

Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 1NO Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XX, Switch Operation @ Position B OO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.