Pilot Light Complete, Round Shape, Red

  • Mfr # 3SU1153-6AA20-1AA0

  • Zoro # G3040097


product price:  $62.89
/ea

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1153-6AA20-1AA0
Zoro #
G3040097
UPC #
804766072734
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
3.49 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.57 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Zinc Alloy
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
Replacement Lamps
Integrated
Lamp Voltage
120V AC
IP Rating
IP67, IP69K
Body Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage Rating - Maximum
110 V AC
Resistance Properties
Shock Resistant, Surge Voltage Resistant, Vibration Resistant
Lamp Voltage - Maximum
120 V AC
Lamp Color
Red
Includes Lens
Lens Included
Series
3SU
Lens Color
Red
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Zinc Alloy, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.