Pilot Light Complete, Round Shape, Yellow

  • Mfr # 3SU1153-6AA30-1AA0

  • Zoro # G3040112


product price:  $63.39
/ea

Key Features

Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1153-6AA30-1AA0
Zoro #
G3040112
UPC #
804766072758
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
1.18 in
Overall Depth
3.49 in
Panel Cutout Diameter
22 mm
Overall Height
1.57 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Zinc Alloy
Replacement Lamps
Integrated
IP Rating
IP67, IP69K
Lamp Voltage
120V AC
Standards
REACH, RoHS, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Body Material
Metal
Lens Color
Yellow
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage Rating - Maximum
110 V AC
Lamp Voltage - Maximum
120 V AC
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Lamp Color
Yellow
Resistance Properties
Shock Resistant, Surge Voltage Resistant, Vibration Resistant
Series
3SU

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Zinc Alloy, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.