Extension Cord, Indoor/Outdoor, 1 Outlets, Black, Vinyl, 15 ft

  • Mfr # 239095

  • Zoro # G304014663


product price:  $35.49
/ea

Key Features

Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Black
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
239095
Zoro #
G304014663
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Round Vinyl.
  • Color - Black.
  • Extension Cord.
  • Indoor/Outdoor.
  • Oil Resistant Jacket.
  • 13A.
  • Voltage - 125V.
  • UL Listed.
  • Size - 15 ft.
  • Dimension - 12.5 x 3.5 x 2 in.
  • Item Weight - 1.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.