Illuminated Push Button, Red, 22mm, LED

  • Mfr # 3SU1153-0AB20-1FA0

  • Zoro # G3040727


product price:  $45.69
/ea

Key Features

Voltage
120V AC
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
120V AC
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1153-0AB20-1FA0
Zoro #
G3040727
UPC #
804766359040
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Width
5.6 in
Overall Height
1.35 in
Overall Depth
7.7 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
120V AC
Lamp Type
LED
Standards
CAS, REACH, WEEE (2012/19/EU)
Number of Operators
1
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/R300
Type of Operator
Flush Button
Bezel
Nickel Plated Brass and Zinc Die Cast
Action
Momentary
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Terminal Connection
Screw
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Head Material
Plastic
Replacement Lamp
Not Replaceable
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Application
Complete unit
Bezel Material
Metal
Mounting
front plate mounting
Indicator
Light source
Number of Poles
1
Insulation
IP66, IP67, IP69(IP69K)
Special Features
Yes
Actuator
Button, flat
Connection
screw-type terminals
Contact configuration
36526
Voltage rating
5
Environmental Conditions
-25
Operating cycles
3000000
Operating Temperature
-25°C to 70°C
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
10 A @ 600 V
Operator Voltage Rating - Maximum
500 V
Push Button Style
Flush
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Head Color
Red
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
3.00 x 10^6
Series
3SU
Operator Material
Metal
DC Contact Rating
5 A @ 600 V

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.