Tumbler Switch, EDSC Series, 2 Gang, 2-Pole

  • Mfr # EDSC250-F2

  • Zoro # G3041066


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
2-Pole
Amps
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDSC250-F2
Zoro #
G3041066
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Depth
4 11/16 in
Width
6 3/16 in
Height
4 5/8 in
Overall Depth
4.69 in
Overall Width
6.19 in
Overall Height
4.63 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
2-Pole
Amps
20 A
Voltage
120 to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Feed-Thru
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
NEMA Rating
7C, 7D, 9E, 9F, 9G
Body Material
Malleable Iron
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Mounting
Mounting Holes
Standards
UL Listed
Legend Markings
On/Off
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Horsepower @ 240V AC
2 hp
Mounting Orientation
Vertical
Horsepower @ 120V AC
1 hp
Current Rating
20 A
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Number of Poles
2
Voltage Rating - Maximum
277 V AC
Actuator Style
Front Lever
NEMA Enclosure Rating
3, 7, 9
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 2-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1/2 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.