Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # C58582

  • Zoro # G3041287


product price:  $21.89
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3810"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58582
Zoro #
G3041287
UPC #
697334585824
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
P
Drill Bit Size
5/16 in
Thread Size
3/8"-16
Shank Length
1 11/16 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Material Grade - Machining
1094
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Series
1094
Primary Material Application ISO Code
N
Threads per Inch
16
Helix Angle
52 Degrees
Tap Shank Standard
USCTI Table 302A
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Features
High Helix
Number of Pieces
1
List Number
1094

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.