Drill/Countersink Bit, 90 Deg, No 3, HSS, TiN
Mfr # 906-000-104
Zoro # G3041315
product price:Â $17.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
906-000-104
Zoro #
G3041315
UPC #
-
Country of Origin
United States
Dimensions
Size
#3
Overall Length
2 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Point Dia.
7/64"
Size- Decimal
12.50mm (0.4921)
Dimension Type
Wire
Size - Decimal
#3 - 0.2130
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
90 Degrees
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.