Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # C64130

  • Zoro # G3041418


product price:  $36.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C64130
Zoro #
G3041418
UPC #
697334641308
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
Shank Dia.: 0.4375"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
3/4"
Overall Length
2-1/8"
Tap Size
1/8"
Drill Bit Size
R
75% Thread Drill Size
R
Thread Size
1/8"-27
Shank Length
1 3/8 in
Tap Length Standard
USCTI Table 311
Square Size
0.3280 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
Number of Pieces
1
List Number
967
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Finish
Bright (Uncoated)
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
967
Tap Shank Standard
USCTI Table 311
Helix Angle
0 Degrees
Thread Standard
NPSF
Interrupted Thread
No
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
967
Max. Projection
0.3120 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
27
Extended Neck
No
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size R, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.