1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish

  • Mfr # 5TZE7

  • Zoro # G3041534


product price:  $45.79
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
48
Head Style
Pear
Overall Length
15"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TZE7
Zoro #
G3041534
UPC #
190735877616
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
15"
Head Width
1 41/64 in
Head Thickness
1 1/2 in
Head Depth
38 mm

Details

Item
Hand Ratchet
Number of Geared Teeth
48
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Min. Arc Swing
7.5 Degrees
Features
Switch For Fast Socket Removal
Reversing
Reversible
Material
Alloy Steel
Standards
ANSI/ASME B107.110
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Quick Release
Yes
Minimum Arc Swing
7.5 Degrees
Ratcheting
Yes
Ratchet Type
Standard
Corrosion Resistant
Yes
Head Type
Standard
Head Shape
Pear
Insulated
No
Tether Ready
No
Measurement Type
SAE
Arc Swing - Minimum
7.5 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Grip Style
Plain
Includes Quick-Release
Quick-Release Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 7.5 Degrees , Overall Length 15 in, Drive Size 1/2 in, Quick Release Yes, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.