Stick On Convex Mirror, Size 3"

  • Mfr # 12004

  • Zoro # G3041692


product price:  $3.59
/ea

Key Features

Mirror Size (In.)
3 in
Shape
Round
Heated
No
Motorized
No
Mirror Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12004
Zoro #
G3041692
UPC #
089373000091
Country of Origin
China

Dimensions

Mirror Size (In.)
3 in
Mirror Diameter
3 in
Mirror Size
3 in

Details

Item
Stick On Mirror
Shape
Round
Heated
No
Motorized
No
Mirror Profile
Convex
Backing Material
Aluminum
Mirror Type
Blind Spot
Mounting Style
Stick-On Adhesive
For Vehicle Side
Driver, Passenger
Standards
ASTM B-117
Mirror Material
Glass

Description

Stick On Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Material Aluminum, Mirror Diameter 3 in, Mirror Material Glass, Mirror Size 3 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.