
Wrenches, 12mm 72 Tooth 12 Point Metric
Mfr # CMMT42570
Zoro # G304180757
product price:Â $18.99
/eaKey Features
Finish
Full Polish Chrome
Head Size
12 mm
Number of Pieces
1
Includes
12mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT42570
Zoro #
G304180757
UPC #
885911585330
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
12 mm
Details
Finish
Full Polish Chrome
Number of Pieces
1
Includes
12mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
SAE or Metric
Metric
Description
Wrenches, 12mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.