Conditioning Disc, AlO, 2in, VF, TSM
Mfr # 7000120996
Zoro # G3042015
product price:Â $1.75
/ea
Sold in multiples of 5 for $8.75
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
SC-DM
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000120996
Zoro #
G3042015
UPC #
00048011257709
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-DM
Abrasive Type
Non-Woven
Color
Teal
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Resistance Properties
Load
Coating Coverage
Open
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series SC-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Teal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.