This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Med 66253263120

Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Med (Discontinued)

  • Mfr # 66253263120
  • Zoro # G3042103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253263120
Zoro #
G3042103
UPC #
662532631208
Country of Origin
Unknown

Dimensions

Thickness
1-1/2"
Overall Thickness
1 1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Purple
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Max. RPM
2070
Specification
32A46-JVBE
Series
32A
Wheel Type
Toolroom
Primary Material Applicationn
Cast Iron, Stainless Steel
Connector Type
Unthreaded Hole
Gritt
46
Maximum Operating Speed
2,070 RPM

Description

Aluminum Oxide, Connector Type Unthreaded Hole, Grit 46, Overall Thickness 1 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A46-JVBE, Wheel Type Toolroom, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.