Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M

  • Mfr # FF-402

  • Zoro # G3042286


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF-402
Zoro #
G3042286
UPC #
50051135894212
Country of Origin
United States

Dimensions

Mask Size
M
Size
M

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Silicone
Respirator Connection Type
Bayonet
Typical Application
Assembly and Mechanical, Chemical Clean-up, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Handling and Splash, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding
Number of Cartridges Included
0
Series
FF-400
NIOSH Rating
Not Rated
Mask Headstrap Type
6 Point Strap
Full Face Suspension Type
6 pt
Disposable/ Reusable
Reusable
Includes
Speaking Diaphragm
Includes Speaking Diaphragm
Yes
Faceplate Features
Scotchgard Coating
Features
Hard Coat for Scratch-Resistance
Number of Suspension Points
6
Face Seal Material
Silicone
For Use With
3M(TM) Cartridges and Filters and Dual Airline Supplied Air Components

Description

Full Face Respirator, FF-400 Series, M, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.