This item is Discontinued.

Milwaukee Tool Knit Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , 2XL ( 11 ) 48-22-8934

Knit Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , 2XL ( 11 ) (Discontinued)

  • Mfr # 48-22-8934
  • Zoro # G304390392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8934
Zoro #
G304390392
UPC #
045242509256
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
15 ga
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-893
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Dipped
Glove Construction
Seamless Knit
Silicone-Free
No
Reflective Backing
No
Double-Dipped
No
Glove Features
Touchscreen Compatible
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
Lint-Free
No
Knit Material Color
Red

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.