Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mechanical Balance, Mechanical, 20kg (Discontinued)

  • Mfr # 1119-D0
  • Zoro # G304390446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119-D0
Zoro #
G304390446
UPC #
N
Country of Origin
Mexico

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
11 in
Overall Width
8 1/2 in
Overall Height
12 in
Overall Length
34 in

Details

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
20 kg
Scale Graduations
1 g
Scale Display
Graduated Beam
Washdown
No
Includes
Balance, Instruction Manual
Scale Readability
1g
Item
Compact Bench Scale

Description

Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 20 kg, Scale Graduations 1 g, Scale Display Graduated Beam, Weighing Surface Depth 11 in, Weighing Surface Width 11 in, Overall Length 34 in, Overall Width 8 1/2 in, Overall Height 12 in, Includes Balance, Instruction Manual, Weighing Units g, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.