40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope

  • Mfr # T720

  • Zoro # G304418102


product price:  $1,236.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T720
Zoro #
G304418102
UPC #
840979100673
Country of Origin
China

Dimensions

Height
12
Length
24
Width
16

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, User Manual

Description

The T720 is an economical microscope designed for professional biological applications. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.


The trinocular head accommodates simultaneous viewing through both eyepieces & the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users with astigmatism or asymmetrical sight. For mounting a camera, the photo port provides a 23mm tube & a C-mount adapter for use with most microscopy imaging systems available.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, soil, & bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution & color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness.


The large 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The rackless design provides a wide range of movement with out the obtrusive, exposed teeth of conventional mechanical stages. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.


Packing List:
  • One trinocular head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One power cord (US & Canada st&ard)

  • One dust cover

    • The infinity-corrected optical system reduces distortion and improves color accuracy.
    • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
    • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
    • Rackless mechanical stage provides extremely smooth movement over a wide range.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.