40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece

  • Mfr # B490B-LED-E5

  • Zoro # G304418119


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B490B-LED-E5
Zoro #
G304418119
UPC #
840979157721
Country of Origin
China

Dimensions

Width
10
Height
20
Length
17

Details

Item
Binocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The B490 is our hardest-working go-to microscope. The top choice for veterinarians, breeders, & clinics, this instrument has proven reliability & optical quality. It boasts features such as a compensation-free Siedentopf head, smooth stage translation, & a precision focus system with easy tension-adjustment & vertical-lock.


The 490 series offers a wide range of optional accessories to expand the functionality. The magnification range can be expanded with a large selection of objective & ocular lenses. Specialized condensers are available for dark-field & phase-contrast applications, ideal for bloodwork, fluid-analysis, & pathology.


To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on both ocular tubes to compensate for asymmetry, & the ocular tubes are angled at 30° to comfortably accommodate a seated position with out neck strain.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.


The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.


Packing List:
  • One binocular head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 20X eyepieces

  • One power cord (US & Canada Standard)

  • One dust cover

  • Three color filters (blue, green, yellow)

  • One spare halogen bulb

  • One spare fuse

  • One sample bottle of immersion oil

    • 40X to 2000X magnification range using high-quality achromatic objective lenses. 10X and 20X eyepieces provide 8 unique magnification settings.
    • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
    • Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
    • Bright LED lighting provides cool, daylight-balanced illumination.
    • A large compliment of optional accessories are available for darkfield and phase-contrast.
    • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
    • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.