40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage

  • Mfr # T120C

  • Zoro # G304418300


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T120C
Zoro #
G304418300
UPC #
608729742937
Country of Origin
China

Dimensions

Width
10
Length
12
Height
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

The T120 trinocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, & Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.


The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.


The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.


The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.


Packing List:
  • One Siedentopf trinocular microscope head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One blue color filter

  • One dust cover

  • One sample immersion oil

    • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings ideal for viewing cellular structures and microorganisms.
    • An economical microscope for students and professionals, the T120 packs high-quality optics and refined mechanics into a compact form.
    • The 120 series offers a compliment of optional accessories to expand the functionality, such as darkfield and phase-contrast kits
    • The Siedentopf trinocular head has a comfortable 30° incline, can be rotated 360°, and provides interpupillary and dioptric adjustments to suit any user.
    • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.
    • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
    • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast, and the centerable condenser assures proper alignment.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.