BX66 Cogged V-Belt, 69 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L280

  • Mfr # 6L280

  • Zoro # G3044334


product price:  $23.49
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX66
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L280
Zoro #
G3044334
UPC #
190735368442
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
69 in
Belt Trade Size
BX
For Minimum Pulley Pitch Diameter
4 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX66
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber
Application
General Industrial
Maximum Operating Temperature
194 Degrees F
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tensile Strength
5,900 N/mm
Belt Material
Gum Rubber
Number of Bands
1
Products By Industry
Electrical;General Approach

Description

The DAYTON - 6L280 is a Cogged, Classical V-Belt designed for general industrial applications. This belt features a raw edge, cogged construction that is intended to enhance grip and power transmission efficiency. It's made from Gum Rubber, known for its properties such as potential durability and flexibility. A fabric cover and polyester cords contribute to its resistance to environmental factors such as heat and chemicals.

Key Features of the DAYTON - 6L280 V-Belt:

  • Belt Material: The belt is made from Gum Rubber, known for its properties such as potential durability and flexibility.
  • Construction: Raw Edge, Cogged design is intended to enhance grip and power transmission efficiency.
  • Minimum Pulley Pitch Diameter: Suitable for pulleys with a minimum pitch diameter of 4 inches.
  • Operating Temperature Range: Rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
  • Number of Ribs: Contains one rib which aids in distributing load evenly across the belt surface.
  • Outside Length & Top Width: Has an outside length of 69 inches and a top width of 21/32 inch, which may be compatible with various machinery drive systems
  • V-Belt Section & Type: Classified under BX section indicating its dimensions compatibility with certain machinery. Its cogged classical type further defines its function within industrial equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.