This item is Discontinued.

Miljoco Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Black P2008L05

Pressure Gauge, 0 to 100 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # P2008L05
  • Zoro # G3045305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2008L05
Zoro #
G3045305
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Test
Range
0 to 100 psi
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 100
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Smallest Graduation
5 psi/0.2 Bar
Basic Gauge Socket Material
Brass
Gauge Sensor Material
Brass
Gauge Primary Range Smallest Graduation
5
Gauge Case Material
Steel
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Panel Mountable
No
Gauge Socket Material
Brass
Gauge Connection Location
Bottom
Series
P2008L
Basic Gauge Lens Material
Plastic
Basic Gauge Sensor Material
Brass
Basic Gauge Wetted Parts
Brass
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Numbered Graduations
20
Pressure and Vacuum Gauge Type
Pressure Gauge
Graduations
20 psi/2 Bar
Liquid Filled
No
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Lens Material
Acrylic
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Acrylic, Case Color Black, Socket Material Brass, Series P2008L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.