3/8" Drive 1/4" Hex Power Bit Holder

  • Mfr # J6931

  • Zoro # G3046023


product price:  $5.95
/ea

Key Features

Drive Size
3/8"
Overall Length
1 3/4 in
Finish
Black Oxide
SAE or Metric
SAE
Drive Type
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6931
Zoro #
G3046023
UPC #
662679330118
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 3/4 in
Output Drive Size
1/4 in
Socket Depth
Standard
Input Drive Size
3/8 in

Details

Item
Power Bit Holder
Finish
Black Oxide
SAE or Metric
SAE
Drive Type
Power
Impact Rated
No
For Use With
3/8" Drive Power Sockets
Number of Pieces
1
Measurement Type
SAE
Output Drive Type
Female Hex
Number of Points
6, 6
Locking
No
Non-Sparking
No
Insulated
No
Input Drive Gender
Female
Output Drive Gender
Female
Input Drive Shape
Hex
Output Drive Shape
Hex
Tether Ready
No
Includes Insulation
Not Insulated
Series
Proto
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Not for use on impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.