Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl

  • Mfr # IM3100-X0001

  • Zoro # G3047129


product price:  $339.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Lid Depth
2 in
Weight
19 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM3100-X0001
Zoro #
G3047129
UPC #
825494002268
Country of Origin
United States

Dimensions

Lid Depth
2 in
Bottom Depth
4 in
Overall Depth
6 3/4 in
Inside Length
36 1/2 in
Inside Width
14 in
Overall Length
39 3/4 in
Overall Width
16 1/2 in
Inside Depth
6 in
Width
16.5"
Length
39.8"
Padlock Hole Diameter
3/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Weight
19 lb
Wheel Type
Rigid
Features
(2) Double Layer, Hardick Case, Soft Grip Handles
Includes
(2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, Foam, In-Line Wheels, Vortex(R) Valve
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Handle Style
Folding
Includes Foam
Yes
Number of Padlock Holes
2
Foam Style
Pick and Pack
Number of Wheels
2
Handle Style - Protective Cases
Folding
Volume Capacity
1.77 cu ft
Latch
(6) Press and Pull
Water and Air Tight O-Ring
EPDM
Number of Latches
6
Finish
Unfinished
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Closure Type
Press and Pull Latches
Foam Design
Convoluted, Pick and Pluck, Solid
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Caster Type
Rigid
Mobility
Mobile
Foam Material
Polyester
Series
iM3100
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.