This item is Discontinued.

Brush Research 81AY3M500SC Abrasive Nylon Brush. For .118" Bore Dia., 500SC, 1" Brush Part, 3" OAL 81AY3M500SC

81AY3M500SC Abrasive Nylon Brush. For .118" Bore Dia., 500SC, 1" Brush Part, 3" OAL (Discontinued)

  • Mfr # 81AY3M500SC
  • Zoro # G3047283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AY3M500SC
Zoro #
G3047283
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.055 in
Trim Length
1"

Details

Fill Material
Nylon
For Use With
Hand, Drills, Drill Presses, CNC Machines
Max. RPM
1200
Item
Single Spiral Brush

Description

Single Spiral Brush, Brush Dia. 3 in, Wire Dia. 0.018 in, Overall Length 3 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.