Storage Cabinet, 44 in H, 36 in W, 19 1/4 in D, Parchment, 2 Adjustable Shelves

  • Mfr # CF4436-DPA

  • Zoro # G3048011


product price:  $3,651.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Color
Parchment
Height
44 in
Material
Steel and Gypsum
Door Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4436-DPA
Zoro #
G3048011
UPC #
033983074928
Country of Origin
United States

Dimensions

Height
44 in
Overall Depth
19 1/4 in
Overall Height
44 in
Width
36 in
Depth
19 1/4 in
Overall Width
36 in
Shelf Depth
15 in
Drawer Depth
15 in
Shelf Width
31 7/8 in
Drawer Width
31 7/8 in
Drawer Height
39 7/8 in

Details

Cabinet Style
Shelving
Color
Parchment
Material
Steel and Gypsum
Door Type
Double
Finish
Powder Coated
Series
Storage
Number of Shelves
2 Adjustable
Item
Storage Cabinet
Includes
(2) keys
Standards
UL Class 350 1 Hour Fire Rating, UL High-Security Key Lock
Assembled/Unassembled
Assembled
Shelf Capacity
160 lb
Number of Doors
2
Handle Type
Double
Product Type
Fire-Resistant Storage Cabinet
Doors
2
Door Closure
Swinging
Locking
Yes
Adjustable Shelves
Yes
Assembly
Assembled
Number of Keys
2

Description

Fire-Rated Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Material Gypsum, Overall Depth 19 1/4 in, Overall Width 36 in, Overall Height 44 in, Color Parchment, Number of Shelves 2, Number of Doors 2, Locking Yes, Standards UL Class 350 1 Hour Fire Rating, UL High-Security Key Lock, Drawer Depth 15 in, Drawer Height 39 7/8 in, Drawer Width 31 7/8 in, Number of Keys 2, Shelf Capacity 160 lb, Shelf Depth 15 in, Shelf Width 31 7/8 in, Adjustable Shelves Yes, Assembly Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.