UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal

  • Mfr # EATON-POWERWARE PW3105-350VA

  • Zoro # G304897211


product price:  $45.49
/ea

Key Features

For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EATON-POWERWARE PW3105-350VA
Zoro #
G304897211
UPC #
740737274267
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F2 Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.