
Coated Gloves, Nitrile, Palm & Fingers, 4 Abrasion Level, Hi-Vis Yellow, L
Mfr # 34-874FY/L
Zoro # G304920292
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-874FY/L
Zoro #
G304920292
UPC #
616314128202
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Color
Hi-Vis Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit
Description
Pip 34-874fy/l maxiflex ultimate hi-vis nylon/lycra glove, nitrile coated , large designed and developed as a breathable glove, maxiflex ultimate has become the benchmark for precision handling in dry environments. Microfoam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, coating offers 360 breathability. 100% silicone free. Form, fit and feel mimics the "hand at rest", reducing hand fatigue and increasing comfort. Latest knitting technology utilized to produce smooth and rounded fingertips, improving fingertip sensitivity. The micro-cup finish allows for a controlled grip. This glove has been laundered prior to final packaging making it clean and safe for use. Complies with fda food handling requirements 21 cfr, part 177.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.