Coffee, Dunkin' Decaf, Pod, Decaffeinated, Ground, 8.14 oz, 22 PK
Mfr # 881334012699
Zoro # G305310405
product price: $31.49
/pk 22, $1.43/eaKey Features
Net Weight
8.14 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
881334012699
Zoro #
G305310405
UPC #
881334012699
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.14 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Beverage Flavor
Dunkin' ® Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Dunkin Donuts(R)
Description
Coffee, Net Weight 8.14 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.37 oz, Sub-Brand Dunkin Donuts(R), Beverage Flavor Dunkin' Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.