Coffee, Black Silk, Pod, Caffeinated, Ground, 6.72 oz, 24 PK
Mfr # 6662
Zoro # G305310412
product price: $24.39
/pk 24, $1.02/eaKey Features
Net Weight
6.72 oz
Coffee Roast/Tea Type
Dark
Package Weight
0.28 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6662
Zoro #
G305310412
UPC #
025500774572
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
6.72 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.28 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Folgers(R)
Description
Wake up to a bold, yet exceptionally smooth blend of coffee. Folgers Black Silk Coffee is just what fans of dark-roasted coffees are looking for.
- • Dark-roasted beans.
- • Wake up to a bold, yet exceptionally smooth blend with a subtle smoky note.
- • Black silk coffee is just what fans of dark-roasted coffees are looking for.
- • K-Cups® for the Keurig® brewing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.