Coffee, Hazelnut, Pod, Decaffeinated, Ground, 1.98 lb, 96 PK
Mfr # 7792
Zoro # G305310559
product price:Â $100.99
/pk 96, $1.05/ea
Free Shipping & Returns
Key Features
Net Weight
1.98 lb
Coffee Roast/Tea Type
Medium
Package Weight
0.33 oz
Beverage Flavor
Hazelnut
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7792
Zoro #
G305310559
UPC #
10099555077923
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
1.98 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.33 oz
Beverage Flavor
Hazelnut
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 1.98 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Hazelnut, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.