Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G305375534
product price:Â $449.99
/pk 200, $2.25/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
767F
Color
Maroon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
767F
Zoro #
G305375534
UPC #
00638060898666
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
767F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Full
Belt Joint Type
Butt Joint
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 60, Series 767F, Grade Not Applicable, Overall Length 18 in, Overall Width 1 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.